Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 1/2 in, FNPT
Mfr # 112-950XL3
Zoro # G808230033
product price: $875.23
/ea
Free Shipping & Returns
$875.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 4 11/16 in
- Max. Temp. 180 Degrees F
- Standards Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, AWWA C510, City of Los Angeles, CSA, IAPMO, NYC MEA 426-89-M VOL 3, SSE 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-950XL3
- Zoro # G808230033
- UPC # 612052317311
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 4 11/16 in |
Height | 5 9/16 in |
Size | 1 1/2 in |
Length | 15 15/16 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees F to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, AWWA C510, City of Los Angeles, CSA, IAPMO, NYC MEA 426-89-M VOL 3, SSE 1015 |
Features | Designed for Non-Health Hazards, Replaceable Noryl(R) Seats and Silicone Seal Rings, Short Lay Length, Wye Pattern, Bronze Body Construction |
Connection | FNPT |
Series | 950XL3 |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, AWWA C510, City of Los Angeles, CSA, IAPMO, NYC MEA 426-89-M VOL 3, SSE Listed 1015 |
Max. Pressure | 175 psi |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 950XL3 |
Description
Backflow Preventer, Size 1 1/2 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 11/16 in, Length 15 15/16 in, Height 5 9/16 in, Features Designed for Non-Health Hazards, Replaceable Noryl(R) Seats and Silicone Seal Rings, Short Lay Length, Wye Pattern, Bronze Body Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301PR)
- ZURN Cover Plate, 8 In. (P6900-CP8)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048348)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- ZURN W/Ubv Lead Free 1" 975Xl2 (1-975XL2U)
- ZURN Backflow Preventer, 3/4 in. Size, Bronze (34-375XLB)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN W/Ag-4 Lead Free 3/4" 975Xl2 (34-975XL2AG)
- ZURN W/Ubv Lead Free 2" 950Xlt2 (2-950XLT2U)
- ZURN W/Ubv Se Lead Free 3/4" 975Xl2 (34-975XL2SEU)
- APOLLO VALVES Backflow Valve, Forged Brass, 1/2" Size (4ALF4A33AM)
- Zurn Valves