Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZERKU-WS1-TM
Zoro # G8260560
product price: $253.02
/ea
Free Shipping & Returns
$253.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 1.0
- Basic Power Source Battery
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZERKU-WS1-TM
- Zoro # G8260560
- UPC # 889934174809
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 1.0 |
Basic Power Source | Battery |
Finish | Chrome Plated |
Sensor Range | 22 in to 42 in |
Mounting Type - Retrofit Kits | Vertical |
Standards | ADA Compliant |
For Use With | Exposed Flushometers |
Item | Automatic Flush Valve Retrofit Kit |
Battery Life | 3 yr |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, Welded (T4BNF02)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05223)
- KOHLER Assembly-Side Spray (1085211-SN)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-HET)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6201-WS1-LL)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- Zurn Automatic Flush Valve