Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZERK-U-EWS-TM-S
Zoro # G8259958
Free Shipping & Returns
$369.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 0.5
- Basic Power Source Battery
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZERK-U-EWS-TM-S
- Zoro # G8259958
- UPC # 889934173512
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 |
Basic Power Source | Battery |
Item | Automatic Flush Valve Retrofit Kit |
Standards | ADA Compliant |
Battery Life | 3 yr |
Mounting Type - Retrofit Kits | Vertical |
Finish | Chrome Plated |
For Use With | Exposed Flushometers |
Sensor Range | 22 in to 42 in |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part DC (3U20DCAL)
- B & K STZ Industries 1 in. FIP each X 1 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-1)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3371)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003-WS1-IS.0001)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- Zurn Automatic Flush Valve