Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZERK-C-WS1-TM
Zoro # G8262870
Free Shipping & Returns
$253.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 1.6
- Basic Power Source Battery
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZERK-C-WS1-TM
- Zoro # G8262870
- UPC # 889934172157
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 |
Basic Power Source | Battery |
Battery Life | 3 yr |
Standards | ADA Compliant |
For Use With | Exposed Flushometers |
Mounting Type - Retrofit Kits | Vertical |
Item | Automatic Flush Valve Retrofit Kit |
Finish | Chrome Plated |
Sensor Range | 22 in to 42 in |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Acetal Sleeve, Acetal, Comp, 1/4In, PK10 (60P-4)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.170" ID x 1/4" OD x 10 ft. Long (ZUSA-HT-2727)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010801)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-DF-TM)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003-WS1-IS.0001)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- Zurn Automatic Flush Valve