Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZERK-C-ONE-TM
Zoro # G8258147
Free Shipping & Returns
$253.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 1.1
- Basic Power Source Battery
- Mounting Type - Retrofit Kits Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZERK-C-ONE-TM
- Zoro # G8258147
- UPC # 889934172140
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 |
Basic Power Source | Battery |
Mounting Type - Retrofit Kits | Vertical |
Sensor Range | 22 in to 42 in |
Item | Automatic Flush Valve Retrofit Kit |
For Use With | Exposed Flushometers |
Standards | ADA Compliant |
Battery Life | 3 yr |
Finish | Chrome Plated |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve (3-500XL3HR)
- JONES STEPHENS Utility Grd/Lght Duty Plstc Seat, Wht, Rnd, With Cover, Round, White (U100500)
- CREATIVE BATH Tooth Brush Holder (RM-LUC20CLR)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007132)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-DF-TM)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- Zurn Automatic Flush Valve