Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZERK-C-ONE-TM-S
Zoro # G8257639
product price: $421.58
/ea
Free Shipping & Returns
$421.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 1.1
- Basic Power Source Battery
- Mounting Type - Retrofit Kits Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZERK-C-ONE-TM-S
- Zoro # G8257639
- UPC # 889934178722
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 |
Basic Power Source | Battery |
Mounting Type - Retrofit Kits | Vertical |
Finish | Chrome Plated |
Battery Life | 3 yr |
Standards | ADA Compliant |
Item | Automatic Flush Valve Retrofit Kit |
Sensor Range | 22 in to 42 in |
For Use With | Exposed Flushometers |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Window-AZ Classic (269-832)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 20 ft Length, Type L (LSC4020P)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 30 psi (69D1A1M2U1-30)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L ABS DWV 3"" HXH (ABS003041000)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-HET)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-CPM)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- Zurn Automatic Flush Valve