Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZER6003AV-ULF-TM
Zoro # G8259860
product price: $455.39
/ea
Free Shipping & Returns
$455.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 0.125
- Basic Power Source Battery
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6003AV-ULF-TM
- Zoro # G8259860
- UPC # 889934172096
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 |
Basic Power Source | Battery |
Standards | ADA Compliant |
Battery Life | 3 yr |
Item | Automatic Flush Valve Retrofit Kit |
Sensor Range | 22 in to 42 in |
For Use With | Exposed Flushometers |
Mounting Type - Retrofit Kits | Top Mount |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression Tee Fitting with 3/4 in. FIP Branch (PVCCOMPT34F)
- JONES STEPHENS 3/4" x 3/4" FIP x 24" PlumBite Push On Water Heater Connector (C77479LF)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CXG12)
- PLUMB PAK Flush Lever Chrome (PP836-25)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZP6800-WS1-NES-LL)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003-EWS-YB-YC)
- Zurn Automatic Flush Valve