Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZER6003AV-EWS-TM
Zoro # G8260554
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 0.5
- Basic Power Source Battery
- Sensor Range 22 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6003AV-EWS-TM
- Zoro # G8260554
- UPC # 889934172102
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 |
Basic Power Source | Battery |
Sensor Range | 22 in to 42 in |
Battery Life | 3 yr |
Standards | ADA Compliant |
Mounting Type - Retrofit Kits | Top Mount |
For Use With | Exposed Flushometers |
Item | Automatic Flush Valve Retrofit Kit |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 940 2-10 3/4 Ldim Flush Valve (3013400)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5EG5)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Solids Interceptor (8750CGASK)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (40810)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000PL-HET-CPM)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6201-WS1-LL)
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- Zurn Automatic Flush Valve