Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZER6000AV-ONE-TM
Zoro # G8262846
product price: $455.39
/ea
Free Shipping & Returns
$455.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 1.1
- Basic Power Source Battery
- For Use With Exposed Flushometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6000AV-ONE-TM
- Zoro # G8262846
- UPC # 889934172065
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 |
Basic Power Source | Battery |
Item | Automatic Flush Valve Retrofit Kit |
For Use With | Exposed Flushometers |
Battery Life | 3 yr |
Standards | ADA Compliant |
Mounting Type - Retrofit Kits | Top Mount |
Sensor Range | 22 in to 42 in |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF-101-01)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- SLOAN Cp Valve Body (0301048)
- SLOAN Royal 180 Royal 180 (3012400)
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT-LL)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-WS1-CPM)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- Zurn Automatic Flush Valve