Shop All Automatic Flush Valve
Zurn
Automatic Flush Valve Retrofit Kit
Mfr # ZER6000AV-DF-TM
Zoro # G8258034
Free Shipping & Returns
$455.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series ZURN EZ Gear
- Flush Mode Single Flush
- Gallons per Flush 1.1, 1.6
- Basic Power Source Battery
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZER6000AV-DF-TM
- Zoro # G8258034
- UPC # 889934174786
- Country of Origin Indonesia
- Category Automatic Flush Valve
Details
Brand and Series | ZURN EZ Gear |
Flush Mode | Single Flush |
Gallons per Flush | 1.1, 1.6 |
Basic Power Source | Battery |
Battery Life | 3 yr |
Item | Automatic Flush Valve Retrofit Kit |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
For Use With | Exposed Flushometers |
Sensor Range | 22 in to 42 in |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Hand Shower Mount (RP61294SSPR)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 08)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF8)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 3/4" (79660)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-CPM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1-IS)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- PFISTER Pfister 135 Valve (974-0550)
- Zurn Automatic Flush Valve