Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 8 in. Pipe, Flanged
Mfr # 8-ZW209
Zoro # G2194020
product price: $9,406.10
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$9,406.10
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Inlet Size 8"
- Port Size 8" x 8"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 8-ZW209
- Zoro # G2194020
- UPC # 612052118840
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 8" |
Inlet Size | 8" |
Port Size | 8" x 8" |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 8, Connection Type Flanged, Operating Pressure 150 psi, Max. Continuous Flow Rate 3,100 gpm, Max. Intermittent Flow Rate 4,000 gpm, Port Size 8 x 8, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Connector, Cop, 24In, 3/4FIP (22N603)
- OLYMPIA FAUCETS Brass Pop-Up Drain Assembly, Polished Chrome (OP-630006)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Lug, Ductile Iron Body (55L2611030)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- ZURN 1" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (1-20XLDUC)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- ZURN Auto Control Valve, 2-1/2in. Pipe, Flanged (212-ZW209)
- ZURN Manual 2-Way Ball Valve, NPT, Bronze (2-850XL)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- Zurn Pressure Reducing Valves