Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 4 in. Pipe, Flanged
Mfr # 4-ZW209
Zoro # G2194057
product price: $3,768.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,768.99
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Port Size 4" x 4"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
- Max. Continous Flow Rate 800 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 4-ZW209
- Zoro # G2194057
- UPC # 612052118802
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 4" |
Port Size | 4" x 4" |
Overall Width | 15 in |
Overall Height | 14 11/16 in |
Inlet Connection Size | 4 in |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 4, Connection Type Flanged, Operating Pressure 150 psi, Max. Continous Flow Rate 800 gpm, Max. Intermittent Flow Rate 1000 gpm, Port Size 4 x 4, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150, Body Material Ductile Iron ASTM A549, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-800T BALL VALVE (101-541)
- ZORO SELECT Red Brass Cap, FNPT, 1/2" Pipe Size (1VFG6)
- PARKER 1" A-LOK x FNPT 316 SS Female Connector (16FSC16N-316)
- ZURN Hydrant Key, Zinc, 3-1/4 In L (P1300-PART-13-KEY)
- ZURN Pressure Reducing Valve 112-Nr3Xldu (112-NR3XLDU)
- ZURN Prv Cxc Tapped W/Plug Lead Free 1" 70Xl (1-70XLCP)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN Pressure Reducing Valve, 12-NR3XLDULU (12-NR3XLDULU)
- ZURN Dbl Meter Lead Free 3/4" 70Xl (34-70XLDM)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- Zurn Valves