Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 3 in. Pipe, Threaded
Mfr # 3-ZW209TH
Zoro # G9555761
product price: $2,532.99
/ea
Free Shipping & Returns
$2,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Port Size 3" x 3"
- Connection Type Threaded
- Body Material Ductile Iron ASTM A536
- Pilot Adjustment Range 15 to 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3-ZW209TH
- Zoro # G9555761
- UPC # 612052254487
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3" |
Port Size | 3" x 3" |
Details
Connection Type | Threaded |
Body Material | Ductile Iron ASTM A536 |
Pilot Adjustment Range | 15 to 150 psi |
Coating | Epoxy Coated FDA Approved |
Elastomer Material | Buna N |
Max. Continuous Flow Rate | 460 gpm |
Operating Pressure | 150 psi |
Item | Automatic Control Valve |
Spring Material | 302 Stainless Steel |
Cover Material | Ductile Iron |
Valve Type | Pressure Reducing |
Nut Material | 304 Stainless Steel |
Max. Fluid Temp. | 140 Degrees F |
Trim Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel |
Max. Intermittent Flow Rate | 600 gpm |
Max. Continous Flow Rate | 460 gpm |
Standards | ANSI Class 150 Flanges |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 3, Connection Type Threaded, Operating Pressure 150 psi, Max. Continuous Flow Rate 460 gpm, Max. Intermittent Flow Rate 600 gpm, Port Size 3 x 3, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 150 psi (543EEBKMAA0150)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-6)
- KISSLER Die Cast Steel Diverter Tub Spout (82-0015)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN Auto Control Valve, 10 in. Pipe, Flanged (10-ZW209)
- ZURN Water Pressure Reducing Valve (112-NR3XLDUC)
- ZURN Auto Control Valve, 6 in. Pipe, Flanged (6-ZW209)
- ZURN W/C Lead Free 1" Nr3Xl (1-NR3XLC)
- WATTS Water Pressure Reducing Valve, 85 psi (3/4 LF25AUB-HP-Z3)
- Zurn Pressure Reducing Valves