Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 3 in. Pipe, Flanged
Mfr # 3-ZW209
Zoro # G9555752
product price: $2,868.99
/ea
Free Shipping & Returns
$2,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Inlet Size 3"
- Port Size 3" x 3"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3-ZW209
- Zoro # G9555752
- UPC # 612052118765
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3" |
Inlet Size | 3" |
Port Size | 3" x 3" |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 3, Connection Type Flanged, Operating Pressure 150 psi, Max. Continuous Flow Rate 460 gpm, Max. Intermittent Flow Rate 600 gpm, Port Size 3 x 3, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-75)
- ELKAY Elkay Kit-Ez Front-Side Pushbars (98734C)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KB04060)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 2 in Pipe Size (407020)
- ZURN Water Pressure Reducing Valve (112-NR3XL)
- ZURN Water Pressure Reducing Valve (34-600XLC)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN Pressure Reducing Valve (112-500XL3)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- ZURN Valve, 1" Pipe Size, Double Union FNPT (1-70XLDU)
- Zurn Valves