Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 2 in. Pipe, Grooved
Mfr # 2-ZW209G
Zoro # G9555804
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Port Size 2" x 2"
- Connection Type Grooved
- Body Material Ductile Iron ASTM A536
- Max. Continuous Flow Rate 210 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-ZW209G
- Zoro # G9555804
- UPC # 612052230238
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Port Size | 2" x 2" |
Details
Connection Type | Grooved |
Body Material | Ductile Iron ASTM A536 |
Max. Continuous Flow Rate | 210 gpm |
Elastomer Material | Buna N |
Max. Intermittent Flow Rate | 260 gpm |
Trim Material | 304 Stainless Steel |
Valve Type | Pressure Reducing |
Item | Automatic Control Valve |
Max. Fluid Temp. | 140 Degrees F |
Max. Continous Flow Rate | 210 gpm |
Stem Material | 304 Stainless Steel |
Cover Material | Ductile Iron |
Standards | ANSI Class 150 Flanges |
Spring Material | 302 Stainless Steel |
Coating | Epoxy Coated FDA Approved |
Pilot Adjustment Range | 15 to 150 psi |
Operating Pressure | 150 psi |
Nut Material | 304 Stainless Steel |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2, Connection Type Grooved, Operating Pressure 150 psi, Max. Continuous Flow Rate 210 gpm, Max. Intermittent Flow Rate 260 gpm, Port Size 2 x 2, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- BELL & GOSSETT 1", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1)
- JONES STEPHENS 3/8" OD (1/4" ID) Gas Connector, 1/2" MIP x 1/2" FIP Ball Valve x 12" (G70201)
- CAMCO WATER FILTER STAND, PLASTIC (40775)
- ZURN Pressure Reducing Valve (212-500XL3)
- ZURN Water Pressure Reducing Valve (34-NR3XLDUC)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (1-20XLEPEX)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- ZURN 1" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (1-20XLDUC)
- ZURN Prv Hi Lo Rng Lead Free 2" 600Xl (2-600XLHLR)
- ELSTER 558Wc Flanged 2In Pressure Reducing Regulator Valve (1813B)
- Zurn Valves