Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 2 in. Pipe, Flanged
Mfr # 2-ZW209
Zoro # G9555813
product price: $2,768.99
/ea
Free Shipping & Returns
$2,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Port Size 2" x 2"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-ZW209
- Zoro # G9555813
- UPC # 612052118734
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Port Size | 2" x 2" |
Details
Connection Type | Flanged |
Body Material | Ductile Iron ASTM A536 |
Stem Material | 304 Stainless Steel |
Elastomer Material | Buna N |
Item | Automatic Control Valve |
Max. Continuous Flow Rate | 210 gpm |
Max. Intermittent Flow Rate | 260 gpm |
Standards | ANSI Class 150 Flanges |
Coating | Epoxy Coated FDA Approved |
Pilot Adjustment Range | 15 to 150 psi |
Trim Material | 304 Stainless Steel |
Cover Material | Ductile Iron |
Spring Material | 302 Stainless Steel |
Nut Material | 304 Stainless Steel |
Max. Fluid Temp. | 140 Degrees F |
Max. Continous Flow Rate | 210 gpm |
Operating Pressure | 150 psi |
Valve Type | Pressure Reducing |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2, Connection Type Flanged, Operating Pressure 150 psi, Max. Continuous Flow Rate 210 gpm, Max. Intermittent Flow Rate 260 gpm, Port Size 2 x 2, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- CULLIGAN Woven Filter Cartridge, 1 gpm, 5 Micron, 2-1/4" O.D., 9 3/4 in H, 1 PR (D-10A)
- STEEL & OBRIEN 1" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1-7-304)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Pressure Reducing Valve, FNPT, 300 psi (34-625XL)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XL)
- ZURN Water Pressure Reducing Valve (34-P1500XL)
- ZURN Auto Control Valve, 2 in. Pipe, Grooved (2-ZW209G)
- Zurn Valves