Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 2-1/2in. Pipe, Flanged
Mfr # 212-ZW209
Zoro # G9555786
product price: $2,900.99
/ea
Free Shipping & Returns
$2,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Port Size 2 1/2" x 2 1/2"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
- Valve Type Pressure Reducing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 212-ZW209
- Zoro # G9555786
- UPC # 612052118741
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 1/2" |
Port Size | 2 1/2" x 2 1/2" |
Details
Connection Type | Flanged |
Body Material | Ductile Iron ASTM A536 |
Valve Type | Pressure Reducing |
Cover Material | Ductile Iron |
Max. Intermittent Flow Rate | 375 gpm |
Operating Pressure | 150 psi |
Pilot Adjustment Range | 15 to 150 psi |
Max. Fluid Temp. | 140 Degrees F |
Coating | Epoxy Coated FDA Approved |
Max. Continuous Flow Rate | 300 gpm |
Trim Material | 304 Stainless Steel |
Standards | ANSI Class 150 Flanges |
Spring Material | 302 Stainless Steel |
Nut Material | 304 Stainless Steel |
Max. Continous Flow Rate | 300 gpm |
Elastomer Material | Buna N |
Item | Automatic Control Valve |
Stem Material | 304 Stainless Steel |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2 1/2 in, Connection Type Flanged, Operating Pressure 150 psi, Max. Continuous Flow Rate 300 gpm, Max. Intermittent Flow Rate 375 gpm, Port Size 2-1/2 x 2-1/2, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK SQUARE HEAD PLUG (350-407C)
- BECK 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035204)
- GROUNDTOPPER Round Valve Box Lid (UNI10)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/EPDM, Socket x FPT (BFAS2007CES)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- ZURN Water Pressure Reducing Valve (12-NR3XL)
- ZURN Auto Control Valve, 3 in. Pipe, Threaded (3-ZW209TH)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- ZURN Water Pressure Reducing Valve (114-600XLHR)
- ZURN Water Pressure Reducing Valve with Flanged Connections 3" (3-500XLFC)
- TITAN Adapter 1/2" x 3/8" Drive Reducing (TL42355)
- Zurn Valves