Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 1-1/2in. Pipe, Flanged
Mfr # 112-ZW209
Zoro # G9555847
product price: $1,737.99
/ea
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Port Size 1 1/2" x 1 1/2"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
- Max. Continuous Flow Rate 125 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-ZW209
- Zoro # G9555847
- UPC # 612052222158
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Port Size | 1 1/2" x 1 1/2" |
Details
Connection Type | Flanged |
Body Material | Ductile Iron ASTM A536 |
Max. Continuous Flow Rate | 125 gpm |
Coating | Epoxy Coated FDA Approved |
Trim Material | 304 Stainless Steel |
Elastomer Material | Buna N |
Spring Material | 302 Stainless Steel |
Max. Fluid Temp. | 140 Degrees F |
Pilot Adjustment Range | 15 to 150 psi |
Item | Automatic Control Valve |
Valve Type | Pressure Reducing |
Max. Intermittent Flow Rate | 160 gpm |
Cover Material | Ductile Iron |
Stem Material | 304 Stainless Steel |
Max. Continous Flow Rate | 125 gpm |
Nut Material | 304 Stainless Steel |
Standards | ANSI Class 150 Flanges |
Operating Pressure | 150 psi |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1 1/2 in, Connection Type Flanged, Operating Pressure 150 psi, Max. Continuous Flow Rate 125 gpm, Max. Intermittent Flow Rate 160 gpm, Port Size 1-1/2 x 1-1/2, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- JOHN GUEST Barbed Plug, 5/16 in Tube Size, Acetal, Red, 10 PK (PM0808R-PK10)
- ZORO SELECT 1" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-137)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Crimp PEX Connection (1-20XLPEX)
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- ZURN Prv Cxc Tapped W/Plug Lead Free 1" 70Xl (1-70XLCP)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XLYSBR)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701PR)
- Zurn Pressure Reducing Valves