Shop All Vacuum Breakers
Zurn
Atmospheric Vacuum Breaker 14-35Xlvch
Mfr # 14-35XLVCH
Zoro # G8612805
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75
- Height 2
- Length (In.) 2.38
- Material Rough chrome plate finish looks modern and resists corrosion
- Features Repairs can be done without removal from the service line, reducing maintenance costs and time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 14-35XLVCH
- Zoro # G8612805
- UPC # 612052115016
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 2.75 |
Height | 2 |
Length (In.) | 2.38 |
Details
Item | Atmospheric Vacuum Breaker 14-35Xlvch |
Material | Rough chrome plate finish looks modern and resists corrosion |
Features | Repairs can be done without removal from the service line, reducing maintenance costs and time |
Description
Atmospheric Vacuum Breaker 14-35Xlvch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W (238612-132-*)
- JET Afs-15If, Replacement Inner Filter For A (708726)
- BRADLEY Aerator Assembly Express SSN Units (S05-180)
- ZURN Water Pressure Reducing Valve (1-600XLHR)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 3/4" (34-720A)
- ZURN Vacuum Breaker, Brass, 1/2 in. H, 1-13/64 W (Z7000-VB)
- ZURN Zurn BFP-9 Hose Bibb Vacuum Breaker (BFP-9)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-8F)
- ZURN Vacuum Breaker, 1/2 In., FNPT x FNPT (12-35XL)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 3/4 X 15 (0323210)
- Zurn Valves