Shop All Vacuum Breakers
Zurn
Atmospheric Vacuum Breaker 12-35Xlch
Mfr # 12-35XLCH
Zoro # G8612963
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.9
- Height 2.25
- Length (In.) 2.75
- Material Rough chrome plate finish looks modern and resists corrosion
- Features 1/2" size provides quick and easy installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 12-35XLCH
- Zoro # G8612963
- UPC # 612052115023
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 2.9 |
Height | 2.25 |
Length (In.) | 2.75 |
Details
Item | Atmospheric Vacuum Breaker 12-35Xlch |
Material | Rough chrome plate finish looks modern and resists corrosion |
Features | 1/2" size provides quick and easy installation |
Description
Atmospheric Vacuum Breaker 12-35Xlch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221702)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027M032)
- KERICK Complete Float Valve Assembly, 1 in (PT100SS-5)
- MOEN Lever Handle Retainer Clip, Lavatory (SK1711)
- ZURN 1" 710 Pressure Vacuum Breaker Assembly (1-710)
- ZURN Zurn BFP-9 Hose Bibb Vacuum Breaker (BFP-9)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1-1/2" (112-720A)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-9)
- ZURN Vacuum Breaker, 1/2 In., FNPT x FNPT (12-35XL)
- ZURN Vacuum Breaker, 2 In., FNPT x FNPT, 125 psi (2-35XL)
- APOLLO VALVES Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi (3820401)
- Zurn Vacuum Breakers