Shop All Automatic Flush Valve
Zurn
Aqua Sense AV Flush Valve - 1.5 Gal -CP
Mfr # ZER6003AV-CP
Zoro # G005664389
product price: $611.99
/ea
Free Shipping & Returns
$611.99
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
- Brand Zurn
- MFR # ZER6003AV-CP
- Zoro # G005664389
- UPC # 670240534421
- Country of Origin United States
- Category Automatic Flush Valve
Description
zurn zer6003av-cp aquasense 'av' exposed urinal flush valve - exposed, quiet diaphragm-type, chrome plated flushometer with a polished exterior. Complete with zurn's aquavantage tpe, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valvue incorporates a 6vdc motor actuator, battery automatic sensor, high impact resistant polycarbonate housing and chrome plated abs cover with manual override push button, high back pressure vacuum breaker, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials
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
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- SUR&R 3/8 Nylon To Nylon Compression (2) (K065)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF14701A)
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" (79635)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZP6800-WS1-NES-LL)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-WS1)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- Zurn Automatic Flush Valve