Shop All Mixing Valves
Zurn
Aqua-Gard Thermostatic Mixing Valve 34-
Mfr # 34-ZW1070XLC
Zoro # G8666312
product price: $182.60
/ea
Free Shipping & Returns
$182.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 4
- Features Multiple end configurations make this valve suitable for all residential and commercial installations.
- Application Residential;Commercial
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-ZW1070XLC
- Zoro # G8666312
- UPC # 612052075051
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Height | 2.5 |
Width | 4 |
Length | 6 |
Details
Item | Aqua-Gard Thermostatic Mixing Valve 34- |
Features | Multiple end configurations make this valve suitable for all residential and commercial installations. |
Application | Residential;Commercial |
Material | Low-lead law compliant |
Description
Aqua-Gard Thermostatic Mixing Valve 34-
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11893)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- PARKER Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 18WP2)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPEXF1960)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPF)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT-4P)
- ZURN Tempering Mixing Valve, 3/4 in Inlet (34-ZW1017XL)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi (ZW1070XL-LU)
- MOEN MCore Transfer 1/2" Cc/Ips Conn w/PresBal Stops Volume Control (U232CIS)
- Zurn Mixing Valves