Shop All Mixing Valves
Zurn
Aqua-Gard Thermostatic Mixing Valve 12-
Mfr # 12-ZW1017XLC
Zoro # G8666583
product price: $246.40
/ea
Free Shipping & Returns
$246.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 4
- Length 6
- Features Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-ZW1017XLC
- Zoro # G8666583
- UPC # 612052075105
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Height | 2.5 |
Width | 4 |
Length | 6 |
Details
Item | Aqua-Gard Thermostatic Mixing Valve 12- |
Features | Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility |
Description
Aqua-Gard Thermostatic Mixing Valve 12-
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-410)
- PNEUMADYNE 5/32" Barb x 10-32 UNF Brass Straight Male Connector (EB35)
- ZORO SELECT 1" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P601)
- WARWICK HANGER PIPE STRAPS 1/2"" 5PK GLV (130-50)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPF)
- ZURN Mixing Valve, Low Lead Bronze, 145 psi (12-ZW1070XL)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT-4P)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- GOODMAN B2864905 Restrictor (B2864905)
- Zurn Mixing Valves