Shop All Mixing Valves
Zurn
Aqua-Gard Thermostatic Mixing Valve 1
Mfr # 1-ZW1070XLC
Zoro # G8666373
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 4
- Application Residential;Commercial
- Features Multiple end configurations make this valve suitable for all residential and commercial installations.
- Material Low-lead law compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-ZW1070XLC
- Zoro # G8666373
- UPC # 612052075099
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Height | 2.5 |
Width | 4 |
Length | 6 |
Details
Item | Aqua-Gard Thermostatic Mixing Valve 1 |
Application | Residential;Commercial |
Features | Multiple end configurations make this valve suitable for all residential and commercial installations. |
Material | Low-lead law compliant |
Description
Aqua-Gard Thermostatic Mixing Valve 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow (80410)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- DURA FAUCET HAND HELD SHOWER WAND BRACKET - BISQUE PARCHMENT (DF-SA156-BQ)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- ZURN Mixing Valve, Low Lead Bronze (38-ZW1070XLCOMP)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT-4P)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Tempering Mixing Valve, 3/4 in Inlet (34-ZW1017XL)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-RF)
- Zurn Mixing Valves