Shop All Supply Stop Valves
Zurn
Angle Stop Valve, Chrome, 2-3/4 in. L
Mfr # ZH8822-XL-LRLK-PC
Zoro # G3984219
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/2"
- Material of Construction Brass
- Inlet Size 1/2"
- Body Material Brass
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZH8822-XL-LRLK-PC
- Zoro # G3984219
- UPC # 670240385511
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 3/8 |
Outside Dia. (In.) | 3/8 |
Supply Stop Outlet Size (In) | 3/8 |
Length (In.) | 2-3/4 |
Pipe Dia. (In.) | 1/2 |
Inlet Size (In.) | 1/2 |
Supply Stop Inlet Size (In) | 1/2 |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 50m, PK20 (155392-75)
- T&S BRASS Elbow, Overflow For - Part# 011355-45 (011355-45)
- ELKAY Elkay Kit-Hac/Emabf Drain (98856C)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068078)
- ZURN Angle Stop Valve, 1/2 in. Pipe Dia. (Z8802-XL-LRLKQ-PC)
- ZURN Lavatory Supply Stop, 3/8 inx3/8 in IPS (Z8800-XL-LR-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. Chrome (Z8804-XL-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- ZURN Lavatory Supply Stop, 1/2 inx3/8 in CTS (Z8804-XL-LR-PC)
- ZURN Lavatory Supply Stop, 3/8 inx3/8 in IPS (Z8800-XL-LR-PC)
- LEGEND VALVE 1/2 PEX x 3/8 OD T581 NO LEAD (114-109NL)
- Zurn Valves