Shop All Supply Stop Valves
Zurn
Angle Stop Valve, Chrome, 2-3/4 in. L, FC
Mfr # Z8806-XL-LR-LK-PC
Zoro # G3984270
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/2"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 200 psi
- Valve Design Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z8806-XL-LR-LK-PC
- Zoro # G3984270
- UPC # 670240841574
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 3/8 |
Inlet Size (In.) | 1/2 |
Supply Stop Outlet Size (In) | 3/8 |
Pipe Dia. (In.) | 1/2 |
Length (In.) | 2-3/4 |
Outside Dia. (In.) | 3/8 |
Supply Stop Inlet Size (In) | 1/2 |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Sweat, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5-4)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- DIXON Boss Hose Stem, 1-1/4 in, MNPT x Hose Shank, 316 SS, Domestic (RMS16)
- T&S BRASS Hook, Pre Rinse Valve, Brass (004R)
- ZURN Angle Stop Valve, 2-3/4 in., Chrome (Z8802-XL-LK-PC)
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-CR-PC)
- ZURN Angle Stop Valve, 1/2 in. Pipe Dia. (Z8802-XL-LRLKQ-PC)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- ZORO SELECT Multi-Turn Stop, Angle, 5/8 Inx3/8 In (29-1019LF)
- Zurn Supply Stop Valves