Shop All Supply Stop Valves
Zurn
Angle Stop Valve, Brass, 2-3/4 in. L
Mfr # ZH8824-XL-LK-PC
Zoro # G3984191
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Material of Construction Brass
- Inlet Size 1/2" Nominal
- Body Material Brass
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZH8824-XL-LK-PC
- Zoro # G3984191
- UPC # 670240359048
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 1/2" Nominal |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 3/8 |
Supply Stop Outlet Size (In) | 3/8 |
Length (In.) | 2-3/4 |
Inlet Size (In.) | 1/2 |
Pipe Dia. (In.) | 1/2 |
Supply Stop Inlet Size (In) | 1/2 |
Outside Dia. (In.) | 3/8 |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P797)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (2271090)
- ALLPOINTS Hinge, Stall (1", Kit) (1412138)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 4" Pipe Size, Socket x Socket (9817-040)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LK-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (ZH8822-XL-LRLK-PC)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LRLKQ-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Chrome, FIP (Z8804-XL-LKQ-PC)
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541F)
- Zurn Valves