Shop All Supply Stop Valves
Zurn
Angle Stop Valve, 1/2 in. Pipe Dia.
Mfr # Z8802-XL-LRLKQ-PC
Zoro # G3984395
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8802-XL-LRLKQ-PC
- Zoro # G3984395
- UPC # 670240798878
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 3/8 |
Outside Dia. (In.) | 3/8 |
Supply Stop Inlet Size (In) | 1/2 |
Inlet Size (In.) | 1/2 |
Length (In.) | 2-3/4 |
Pipe Dia. (In.) | 1/2 |
Supply Stop Outlet Size (In) | 3/8 |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- PARKER 1/4" CPI Brass Union Tee (4-4-4 JBZ-B)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.77 (0122-A)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA-7010-8002)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- ZURN Stop Valve, Chrome, 1/2 in. Pipe Dia. (Z8802-XL-LRLK-PC)
- ZURN Lavatory Supply Stop, 3/8 inx3/8 in IPS (Z8800-XL-LR-LK-PC)
- ZURN Lavatory Supply Stop, 1/2 inx3/8 in CTS (Z8804-XL-LR-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FC (Z8806-XL-LR-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. Chrome (Z8804-XL-PC)
- LEGEND VALVE 1/2" T533 NO LEAD NK HOSE BIB (107-203NL)
- Zurn Supply Stop Valves