Shop All Faucet Repair and Maintenance
Zurn
Aerator Wrench, 1-3/8" Size, Plastic
Mfr # P6900-KEYS
Zoro # G5895429
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray, Green, Red, Yellow
- Material of Construction Plastic
- Size 1-3/8"
- Features Protects Against Vandalism and Helps to Facilitate the Replacement of Cache Aerators
- Color/Finish Gray/Red/Yellow/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6900-KEYS
- Zoro # G5895429
- UPC # 889934082906
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-3/8" |
Details
Finish | Gray, Green, Red, Yellow |
Material of Construction | Plastic |
Item | Aerator Wrench/Spanner Key |
Features | Protects Against Vandalism and Helps to Facilitate the Replacement of Cache Aerators |
Color/Finish | Gray/Red/Yellow/Green |
Inlet (In.) | 13/16, 15/16, 5/8, 3/4 |
Outlet (In.) | 13/16, 15/16, 5/8, 3/4 |
Inlet | 13/16", 15/16", 5/8", 3/4" |
Description
Aerator Wrench/Spanner Key, Gray, Green, Red, Yellow Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- ANDERSON Barb X Gh 3/8X3/4 (CBD3438BG1)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ZURN Valve, Flush, Urinal, 3/4", .5Gpf For - Part# Z6003Aw-Ews (Z6003AW-EWS)
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- ZURN TG3 SERVICE STOP REPAIR KIT (RK7300-50A)
- ZURN (P) REPAIR KIT, DIVERTER STEM F/Z7220 SERIES (MADE PRIOR TO (RK7000-50B)
- ZURN Cartridges , Leadfree, Short, H&C (G67771BP)
- ZURN (P) Repair Kit, Service Stops (RK7000-50A)
- T&S BRASS Spray Valve Handle (001120-45)
- Zurn Faucet Repair and Maintenance