Shop All Faucet Repair and Maintenance
Zurn
Aerator, Flow Rate GPM 0.5, Spray
Mfr # G62620
Zoro # G2267767
original price:
$10.89
5% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Brass
- Standards ASME A112.18.1, CSA B125.1.
- Flow Outlet Type Spray
- Flow Rate (GPM) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # G62620
- Zoro # G2267767
- UPC # 670240426696
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Female |
Thread Size | 3/4 in - 27 |
Details
Finish | Chrome |
Material of Construction | Brass |
Standards | ASME A112.18.1, CSA B125.1. |
Flow Outlet Type | Spray |
Flow Rate (GPM) | 0.5 |
Flow Rate | 0.5 gpm |
Stream | Spray |
Item | Aerator |
Type | Pressure Compensating |
Description
Aerator, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish, Standards ASME A112.18.1, CSA B125.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- ELKAY Bracket-Hanger EZ (28401C)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Gooseneck Kitchen Faucet (7074551.002)
- ZURN Spout, Gooseneck, for 2VEJ7, 2VEJ8 (P6900-GB)
- ZURN Bent Spout, 8", Brass (G67963)
- ZURN Valve, Mixing, For 4JPC4, 2VEJ6 to 2VEJ9 (P6900-MV-XL)
- ZURN Mixing Valve, Brass, Sensor Faucets (P6900-ADM-XL)
- ZURN Gooseneck Spout, 9 3/8 In. (G67852)
- ZURN Faucet Set Screw (63234001)
- CHICAGO FAUCET Wall Mounted Spout (629-LESAB)
- Zurn Faucet Repair and Maintenance