Shop All Plumbing Parts
Zurn
Adjustable Tailpiece Assembly, 2-1/8"
Mfr # P6000-J1
Zoro # G1456235
product price: $16.57
/ea
$16.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/8"
- Type Spud
- Fits Brand Zurn
- Material Brass
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-J1
- Zoro # G1456235
- UPC # 670240413535
- Country of Origin Thailand
- Category Plumbing Parts
Dimensions
Size | 2-1/8" |
Details
Type | Spud |
Fits Brand | Zurn |
Material | Brass |
For Use With | Flush Valves |
Item | Adjustable Tailpiece Assembly |
For Use With Mfr. Model Number | Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC |
Includes | Friction Washer And Sleeve |
Accessory Type | Tail Piece Assembly |
Description
Tail Piece Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDSIMPORT 2x4 Galv Nipple (568-040HN)
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb (902)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (R89-070K)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- ZURN Complete Repair Kit, 1", Model 420XL/420 (RK1-420)
- ZURN Floor Interceptor, 2 In Pipe Dia (Z1180-2IP)
- ZURN Spout Assembly Sensor and Shake Base (P6950-XL-S-1)
- ZURN 3/4" FIBER WASHER (P6003-H26)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- JONES STEPHENS CP Brass, Dble Flng Tailpiece, 1-1/2"x16" (P38061)
- Zurn Plumbing Parts