Shop All Barbed Tube Fittings
Zurn
Adapter, Polymer, 1-21/32", PK50
Mfr # QQPSFC44X
Zoro # G406135006
product price: $116.99
/pk 50, $2.34/ea
Sold in multiples of 50 for $5,849.50
Free Shipping & Returns
$5,849.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Minimum Operating Temperature 73 Degrees F
- Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 61
- Fitting Material Polymer
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQPSFC44X
- Zoro # G406135006
- Country of Origin Taiwan, Province of China
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 19/32 in |
Thread Size B | 3/4 |
Overall Length | 1 21/32 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Inside Diameter | 3/5 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Minimum Operating Temperature | 73 Degrees F |
Standards | ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 61 |
Fitting Material | Polymer |
Application | Potable Water |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 160 psi |
Compatible Tube Material | Polyethylene |
Fitting Side B Connection Type | FNPT |
Resistance Properties | Corrosion-Resistant |
Fitting Side A Connection Type | Barbed |
Barb Style | Standard |
Fitting Shape | Adapter |
For Tube ID | 3/5 in |
End Connection Type | Barbed, Threaded |
Description
Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (349-E35ABCP)
- T&S BRASS Riser Tube - 18" For - Part# Ts5R (TS5R)
- MOEN Diverter Tub Spout Repair Kit (59023)
- ZURN 3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS3)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 (L2-3HDPE)
- Zurn Tube Fittings