Shop All PEX Fittings
This Product is Discontinued
Zurn
Adapter, Polyalloy, 3/4" Tube (Discontinued)
Mfr # QQPSFC44XNPK1
Zoro # G3745357
This Product is Discontinued
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Female Swivel
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQPSFC44XNPK1
- Zoro # G3745357
- UPC # 094715374303
- Country of Origin Unknown
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | PEX and Pipe Adapter |
Tube Fitting Material | Polyalloy |
Specific Fitting Shape | Adapter |
Fitting Connection Type | PEx x Female Swivel |
Pipe Fitting Connection Type | PEX x Female Swivel |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Standards | ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61 |
Max. Pressure | 80 psi |
Temp. Range | 33 Degrees to 200 Degrees F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Polyalloy |
Description
PEX and Pipe Adapter, Tube Fitting Material Polyalloy, Fitting Connection Type PEX x Female Swivel, Tube Size 3/4 in, Pipe Size - Pipe Fitting 3/4 in, PEX Size 3/4 in, Max. Pressure 80 psi, Temp. Range 33 Degrees to 200 Degrees F, Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.