Shop All PEX Fittings
Zurn
Adapter, Polyalloy, 3/4" Tube
Mfr # QQPMC34X
Zoro # G3694607
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQPMC34X
- Zoro # G3694607
- UPC # 084169684011
- Country of Origin United States
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 21/32 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Material Polymer, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 4" FNPT Brass Ball Valve Inline (94A10A01)
- ELKAY Elkay Drinking Fountain Head (92715c)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C4N-PS-CC)
- GROHE Tempesta Ntempesta 100 Ii Handshower Us (26047001)
- ZURN Tee, Brass, 1" x 1" x 1/2" Tube, PEX (QQT553GX)
- ZURN PEX ELBOW 3/4"" BARB 10PK (UP256A10)
- ZURN Tee, Low Lead Brass (QQT774GX)
- ZURN Seal Sets 3/4 Cd/1 Qest Poly (QBBFNCR4)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPE44BSX)
- ZURN Adapter, Low Lead Brass, 3/4" Tube (QQMC44GX)
- APOLLO PEX 1 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE115PK)
- Zurn PEX Fittings