Shop All PEX Fittings
Zurn
Adapter, Polyalloy, 3/4" Tube
Mfr # QQPE44BSX
Zoro # G3745612
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Female Swivel
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQPE44BSX
- Zoro # G3745612
- UPC # 084169685322
- Country of Origin United States
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Overall Length | 2 1/8 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Swivel FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Material Polymer, Overall Length 2 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC2)
- HOMECARE PRODUCTS PVC 08116 1000HA .5 in. PVC Schedule 80 Slip Cap (HO699795)
- KISSLER Washing Machine Supply Line, 3/4, 60in.L (88-3060)
- SHARKBITE 1/2 in. PTC X 1/2 in. D PTC 18 in. Stainless Steel Supply Line (UR3008FX18)
- ZURN Tee, Polyalloy, 1/2" x 1/2" x 1/2" Pipe (QQPT333X)
- ZURN Plug, Low Lead Brass, 1-1/2" Tube (QQP7GX)
- ZURN Elbow Stub Out, 90 deg., Copper, PEX (QSTUBLXX4)
- ZURN Elbow, 90 deg., Low Lead Brass, 2" Tube (QQE88GX)
- ZURN Elbow Stub Out, 90 deg., Copper, 1/2" Pipe (QSTUBLXX)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE44BFGX)
- LEGEND VALVE 1" PEX TEE (460-155NL)
- Zurn PEX Fittings