Shop All PEX Fittings
Zurn
Adapter, Polyalloy, 1/2" Tube
Mfr # QQPMC33X
Zoro # G3737352
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQPMC33X
- Zoro # G3737352
- UPC # 084169684004
- Country of Origin Taiwan, Province of China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 1 17/32 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Material Polymer, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105200)
- AMTROL 30 Expansion Tank 1/2" (30)
- KOHLER Diverter Assembly Kit (1367601)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- ZURN Adapter, Polyalloy, 1" Tube (QQPSFC55X)
- ZURN 1-1/4" Pipe Copper Crimp Clamp Ring (QCR6XPC)
- ZURN Adapter, Copper, 1/2" Tube (QQ750CX)
- ZURN Manifold Cap, Polyalloy, PEX Qickport (QTC3FQP)
- ZURN Adapter, Copper, 3/4" Pipe (QQ675CX)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 3/8" Pipe (QXP2XP)
- ZURN Adapter, Low Lead Brass, 1" Pipe (QQMC55GX)
- Zurn PEX Fittings