Shop All PEX Fittings
Zurn
Adapter, Polyalloy, 1" Tube
Mfr # QQPSFC55X
Zoro # G3683775
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Female Swivel
- Tube Size 1"
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQPSFC55X
- Zoro # G3683775
- UPC # 084169013262
- Country of Origin United States
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
PEX Size | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
For Tube Inside Diameter | 1 in |
Overall Length | 1 11/16 in |
Fitting Side A Tube Inner Diameter | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Swivel FNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Fitting Material Polymer, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit (104571)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL112)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna Liner (ML222B 8)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33GX)
- ZURN Lf 10 Hot & 10 Cold Pre Assy (QPPM20-3)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- ZURN Elbow, 90 deg., Low Lead Brass, 3/4" Tube (QQE44GX)
- ZURN Elbow, 90 deg., Low Lead Brass, 1-1/2" Tube (QQE77GX)
- ZURN Elbow Stub Out, 90 deg., Copper, PEX (QSTUBLXX5)
- APOLLO PEX 1/2 in. x 1/2 in. x 3/4 in. Brass PEX Barb Reducing Tee (APXT121234)
- Zurn PEX Fittings