Shop All PEX Fittings
Zurn
Adapter, Polyalloy, 1" Tube
Mfr # QQPMC55X
Zoro # G3704452
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 1"
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQPMC55X
- Zoro # G3704452
- UPC # 084169685896
- Country of Origin United States
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
PEX Size | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
Overall Length | 2 7/32 in |
Fitting Side A Tube Inner Diameter | 1 in |
For Tube Inside Diameter | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Fitting Material Polymer, Overall Length 2 7/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- AMERICAN STANDARD Bolt Cap Kit, Cover, White (034783-0200A)
- BECK 3/4" Close Black Pipe Nipple Sch 40 (0330019001)
- ZURN Elbow, 90 deg., Low Lead Brass, 2" Tube (QQE88GX)
- ZURN Adapter, Low Lead Brass, 1/2" Tube (QQMC33GX)
- ZURN Coupling, Low Lead Brass, 1/2" Pipe (QQC33GX)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 1/2" Pipe (QQPT443X)
- ZURN Tee, Polyalloy, 3/4" x 1/2" x 1/2" Pipe (QQPT433X)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- SHARKBITE PEX BARB ADPTR3/4""X1/2""F (UC092LFA)
- Zurn Fittings