Shop All PEX Fittings
Zurn
Adapter, Low Lead Brass, 3/4" Tube
Mfr # QQMC44GX
Zoro # G3746486
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQMC44GX
- Zoro # G3746486
- UPC # 084169016478
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 1 9/16 in |
For Tube Inside Diameter | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Pipe Size | 3/4 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN50M20)
- AMERICAN STANDARD High Profile Actuator Unit with Legs for #4 Old Style Black with Disc, Chain, Clip and Grommet (T02022)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- ZURN Tee, Low Lead Brass, PEX, 1-1/4" Tube (QQT666GX)
- ZURN Tee, Low Lead Brass (QQT774GX)
- ZURN Tee, Low Lead Brass, 3/4" Pipe (QQT444GX)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- ZURN Tee, PEX, 1/2" Tube, 1" x 1" x 1/2" Pipe (QQPT553X)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE44BFGX)
- SHARKBITE ELBW EVOPEX 1/2X1/2"" 6PK (K248A6)
- Zurn PEX Fittings