Shop All PEX Fittings
Zurn
Adapter, Low Lead Brass, 2" Tube
Mfr # QQMC88GX
Zoro # G3635816
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 2"
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQMC88GX
- Zoro # G3635816
- UPC # 084169012531
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 2" |
Pipe Size - Pipe Fitting | 2" |
PEX Size | 2" |
Pipe Size (Fittings) | 2" |
For Tube Inside Diameter | 2 in |
Overall Length | 3 1/16 in |
Fitting Pipe Size | 2 in |
Fitting Side A Tube Inner Diameter | 2 in |
Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Inner Diameter 2 in, Fitting Material Brass, Overall Length 3 1/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS Brass Craft Service Parts 250080 Master Plumber Universal Lavatory Pop Up Ball Rod Assembly (250080)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- DELTA Acrylic Faucet, Single Handle, 2-1/4" x 1-3/4" (RP2389)
- ZURN Adapter, Polyalloy, 1/2" Tube (QQPMC33X)
- ZURN Adapter, Copper, 3/4" Tube (QQ775CX)
- ZURN Tee, Low Lead Brass (QQT663GX)
- ZURN Tee, Low Lead Brass (QQT664GX)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- LEGEND VALVE 3/8" PEX X 1/2" MNPT ADAPTER (460-751NL)
- Zurn PEX Fittings