Shop All PEX Fittings
Zurn
Adapter, Low Lead Brass, 1/2" Tube
Mfr # QQMC33GX
Zoro # G3744973
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQMC33GX
- Zoro # G3744973
- UPC # 084169016447
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 1 7/16 in |
Pipe Size | 1/2 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged SS Ball Valve Inline, API 607 FIRESAFE (FS8266RTM1030)
- AMERICAN STANDARD Dual Handle Mon CSet Gnk SpWristBladLDr-0.5GPM, Polished chrome (7500.175.002)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,316, Thrd Heavy (4381035060)
- ZURN Zurn Pex QTC4F QickTite Test Cap - 3/4 inch FPT, Pack of 50 (QTC4F)
- ZURN Tee, Polyalloy, 3/4" x 1/2" x 1/2" Pipe (QQPT433X)
- ZURN Coupling, Low Lead Brass, 1-1/4"Tube (QQC66GX)
- ZURN Lf 10 Hot & 10 Cold Pre Assy (QPPM20-3)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 1/2" Tube (QQPE43X)
- APOLLO PEX 3/4 in. Brass PEX x Female Solder 90-Degree Elbow (APXFSE34)
- Zurn PEX Fittings