Shop All PEX Fittings
Zurn
Adapter, Low Lead Brass, 1" Pipe
Mfr # QQMC55GX
Zoro # G3744937
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 1"
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQMC55GX
- Zoro # G3744937
- UPC # 084169016768
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
PEX Size | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
For Tube Inside Diameter | 1 in |
Overall Length | 1 15/16 in |
Pipe Size | 1 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800400PG1000)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70-106-41)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x MPT Male Adapter (XPRMA1)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- ZURN Plug, Low Lead Brass, PEX, 2" Tube, 2" Pipe (QQP8GX)
- ZURN Adapter, Copper, 3/4" Pipe (QQ675CX)
- ZURN Tee, PEX, 3/4" x 3/4" x 1" Pipe (QQPT445X)
- ZURN Elbow, 90 deg., Low Lead Brass, 2" Tube (QQE88GX)
- ZURN Stub Out, Copper, PEX, 1/2"x 1/2" Tube (QSTUB12XX)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE33BFGX)
- Zurn Fittings