Shop All PEX Fittings
Zurn
Adapter, Low Lead Brass, 1-1/4" Tube
Mfr # QQMC66GX
Zoro # G3599285
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQMC66GX
- Zoro # G3599285
- UPC # 084169012517
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
PEX Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 2 5/8 in |
Pipe Size | 1 1/4 in |
For Tube Inside Diameter | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Tube Inner Diameter | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Material Brass, Overall Length 2 5/8 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass (G67817)
- PARKER Push-to-Connect Union Elbow, 1/2 in Tube Size, Nylon, White, 5 PK (6302 62 00WP2)
- LEGEND VALVE 1/2 x12 TM-550P MULTI-TURN PEX (108-037)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- ZURN Elbow, 90 deg., Low Lead Brass, PEX (QQE43GX)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 1/2" Pipe (QQPT443X)
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33GX)
- ZURN Transition Coupling, Brass, 1/2" Tube (QQC33CGXNPK1)
- APOLLO PEX 1/2 in. Brass PEX Barb x Female Swivel Adapter (APXFB1212S)
- Zurn PEX Fittings