Shop All PEX Fittings
Zurn
Adapter, Low Lead Brass, 1-1/2" Tube
Mfr # QQMC77GX
Zoro # G3633813
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQMC77GX
- Zoro # G3633813
- UPC # 084169012524
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
PEX Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 2 7/16 in |
Pipe Size | 1 1/2 in |
For Tube Inside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Material Brass, Overall Length 2 7/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (0311045603)
- BIG JOHN Toilet Support, 5-7.5In, Wall Mount Toilet (612011919-S)
- GROHE Eurocube ohm Basin S-Size Us Chrome (2312900A)
- ICE-O-MATIC Ice Machine Filter, 1.5 gpm, 1 Cartridge (IFQ1)
- ZURN Tee, Brass, 1" x 1" x 1/2" Tube, PEX (QQT553GX)
- ZURN Tee, Low Lead Brass (QQT663GX)
- ZURN Tee, Low Lead Brass (QQT774GX)
- ZURN Elbow Stub Out, 90 deg., Copper, PEX (QSTUBLXX5)
- ZURN Plug, Low Lead Brass, 1-1/2" Tube (QQP7GX)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- APOLLO PEX 3/8 in. Brass PEX Barb Tee (APXT38)
- Zurn Fittings