Shop All PEX Fittings
Zurn
Adapter, Low Lead Bras, 1" Tube
Mfr # QQUFC55GX
Zoro # G3746407
product price: $13.31
/ea
$13.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x FNPT Nonswivel
- Tube Size 1"
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQUFC55GX
- Zoro # G3746407
- UPC # 084169014429
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
PEX Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Overall Length | 1 11/16 in |
For Tube Inside Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Pipe Size | 1 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lift and Turn Conversion Kit, 2-Hole, RB (B5155RB)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P537)
- KOHLER Eclectic 18" Grab Bar (26504-2MB)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" x 1/2" Tube (QQPE33X)
- ZURN Coupling, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC55X)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPMC44X)
- ZURN Tee, Low Lead Brass (QQT774GX)
- ZURN Tee, Low Lead Brass, 1-1/2"Tube, 1-1/2"Pipe (QQT775GX)
- ZURN Elbow, 90 deg., Low Lead Brass, PEX (QQE43GX)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- Zurn Fittings