Shop All PEX Fittings
Zurn
Adapter, Low Lead Bras, 1" Tube
Mfr # QQSFC55GX
Zoro # G3640725
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Female Swivel
- Tube Size 1"
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQSFC55GX
- Zoro # G3640725
- UPC # 084169016690
- Country of Origin United States
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
PEX Size | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
For Tube Inside Diameter | 1 in |
Fitting Pipe Size | 1 in |
Overall Length | 1 7/32 in |
Fitting Side A Tube Inner Diameter | 1 in |
Pipe Size | 1 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Swivel FNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Fitting Material Brass, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, Steel (HT38)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-2-HET)
- DANCO Slip Joint Washers 1-1/4 (36642B)
- ZURN Transition Coupling, Brass, 1/2" Tube (QQC33CGXNPK1)
- ZURN Tee, Polyalloy, 1/2" x 1/2" x 1/2" Pipe (QQPT333X)
- ZURN Adapter, Copper, 3/4" Tube (QQ775CX)
- ZURN Tee, Low Lead Brass, 3/4" Tube, 1/2" Pipe (QQT333GX)
- ZURN PEX ELBOW 3/4"" BARB 10PK (UP256A10)
- ZURN Adapter, Low Lead Brass, 1/2" Tube (QQMC33GX)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 6-Port Closed Manifold (EPXM6PT)
- Zurn Fittings