Shop All PEX Fittings
Zurn
Adapter, Copper, 3/4" Tube
Mfr # QQ775CX
Zoro # G3745201
product price: $3.03
/ea
$3.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Female Sweat
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQ775CX
- Zoro # G3745201
- UPC # 084169007551
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Description
PEX and Sweat Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Barbed, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 80 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE NIPPLE GALV 1.5""X5.5"" (567-055AH)
- CULLIGAN Whole House Replacement Filter For HF-150/HF-160/HF-360 (P1)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Bronze (38080-BZ)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- ZURN Elbow, 90 deg., Low Lead Brass, PEX (QQE43GX)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 1/2" Tube (QQPE43X)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC55GX)
- ZURN 1-1/4" Pipe Copper Crimp Clamp Ring (QCR6XPC)
- ZURN Coupling, Low Lead Brass, 2" Tube (QQC88GX)
- ZURN Manifold Cap, Polyalloy, PEX Qickport (QTC3FQP)
- APOLLO PEX 1/2 in. Chrome Plated Brass Barb x CPVC CTS Transition Coupling (APXCPVC12)
- Zurn PEX Fittings