Shop All PEX Fittings
Zurn
Adapter, Copper, 3/4" Pipe
Mfr # QQ675CX
Zoro # G3747222
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Sweat
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQ675CX
- Zoro # G3747222
- UPC # 084169007049
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Description
PEX and Sweat Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Barbed, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 80 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Dishwasher, Tailpiece (1PNV1)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW2075ST)
- BRADLEY Single Head Drench Hose Assembly (S39-817GR)
- SLOAN 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1022-A)
- ZURN Lf 10 Hot & 10 Cold Pre Assy (QPPM20-3)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- ZURN Coupling, Low Lead Brass, 1/2" Pipe (QQC33GX)
- ZURN Tee, Brass, 1" x 3/4" x 3/4" Tube, PEX (QQT544GX)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE33BFGX)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE44BFGX)
- FLAIR-IT Straight Stp Vlv 1/2X1/2 (16880)
- Zurn PEX Fittings