Shop All PEX Fittings
Zurn
Adapter, Copper, 1/2" Pipe
Mfr # QQ650CX
Zoro # G3746434
original price:
$6.49
10% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Sweat
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQ650CX
- Zoro # G3746434
- UPC # 084169007032
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
PEX and Sweat Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Barbed, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 80 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer Cup Assy (1217618-0)
- JONES STEPHENS 1/2 in. OD Compression Sleeve Puller (J44661)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Red (PU14AR)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-420-8p-4536)
- ZURN Stub Out, Copper, PEX w/Flange, 1/2"x8"Tube (QSTUBLXXF)
- ZURN Elbow Stub Out, 90 deg., Copper, PEX (QSTUBLXX4)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPMC44X)
- ZURN Adapter, Low Lead Brass, 1" Pipe (QQMC55GX)
- ZURN Tee, Low Lead Brass (QQT664GX)
- ZURN Adapter, Low Lead Brass, 3/4" Tube (QQMC44GX)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Press Adapter (APXPR11)
- Zurn PEX Fittings