Shop All Barbed Tube Fittings
Zurn
Adapter, Brass, 3
Mfr # QEUFC88GX
Zoro # G907197107
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 160 psi
- Fitting Side A Connection Type Barbed
- Maximum Operating Temperature 200 Degrees F
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEUFC88GX
- Zoro # G907197107
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Overall Length | 3 in |
Hex Size | 2 19/32 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Tube Inner Diameter | 1 35/64 in |
Thread Size B | 2 |
For Tube Inside Diameter | 1 11/20 in |
Fitting Pipe Size | 2 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 160 psi |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | Barbed |
Material Grade | C69300 |
Barb Style | Standard |
Fitting Material | Brass |
Compatible Tube Material | Polyethylene |
Minimum Operating Temperature | 73 Degrees F |
Application | Potable Water |
Standards | ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61 |
End Connection Type | Barbed |
Fitting Shape | Adapter |
For Tube ID | 1 11/20 in |
Description
Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Inner Diameter 1 35/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 3 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm (ES22NA415-75)
- KOHLER Lustra With Quick-Release Hinges (4662-7)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- HAWS Replacement Water Filter (6429)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- PARKER 0.17" Barb Brass Union (22-4)
- Zurn Tube Fittings